Shop All Barware and Beverage Service
Crestware
Vacuum Insulated Carafe, 33.81 oz. Black
Mfr # CS1
Zoro # G1838980
original price:
$35.35
7% off
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33.81 oz
- Height 9 1/2 in
- Diameter 5 1/2 in
- Handle Color Black
- Pour Style Lever-Action
Product Information
- Brand Crestware
- MFR # CS1
- Zoro # G1838980
- UPC # 710277630304
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Height | 9 1/2 in |
Diameter | 5 1/2 in |
Inside Depth | 5 in |
Top Diameter | 5 1/2 in |
Overall Height | 9 1/4 in |
Details
Item | Vacuum Insulated Carafe |
Capacity | 33.81 oz |
Handle Color | Black |
Pour Style | Lever-Action |
Lid Color | Black |
Lid Material | Plastic |
Base Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | No |
Insulated | Yes |
Handle Included | Yes |
Maximum Capacity | 34 fl oz |
Finish | Brushed |
Description
Vacuum Insulated Carafe, Height 9-1/2 In., Capacity 33.81 oz., Base Material Stainless Steel, Pour Style Thumb Valve, Diameter 5-1/2 In., Inside Depth 5 In., Lid Material Plastic, Lid Color Black, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Oven Mitt, Tan, Flameguard, 17 Inch (TFG-17)
- BUNN Bunn Orange Handle Easy Pour Glass Coffee Decanter, PK3 (06101.0103)
- PITCO Recessed Door Handle , Plastic (PP11006)
- VICTORINOX 6 1/2 in x 3 in High Heat Slotted Turner (7.6259.26-X1)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- CRESTWARE Hanging Glass Rack, Chrome, 16" (GCHR16)
- CRESTWARE Hanging Glass Rack, Gold, 16 In (GHR16)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- CRESTWARE Tea Pot, 14 oz. Ceramic White PK12 (AL74)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- Crestware Barware and Beverage Service