Shop All Cooking Utensils
Crestware
Turner, Stainless Steel, 15 in. L
Mfr # BUF10
Zoro # G1839157
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Stainless Steel
- Handle Material Stainless Steel
- Dishwasher Safe Yes
- NSF Certified No
- Product Type Perforated Turner
Product Information
- Brand Crestware
- MFR # BUF10
- Zoro # G1839157
- UPC # 710277310107
- Country of Origin China
- Category Cooking Utensils
Details
Item | Perforated Turner |
Handle Color | Stainless Steel |
Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
NSF Certified | No |
Product Type | Perforated Turner |
Design | Perforated |
Hanging Hole | No |
High-Heat Compatible | No |
Edge Style | Smooth |
Description
Turner, Handle Color Stainless Steel, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTY CROCKER Fruit Gushers Gluten Free Fruit Snacks Super Sour Berry 4.25 oz., PK48 (16000-13551)
- NORLAKE Cylinder Kit Cyl #102 Replacement (164338)
- WHIRLPOOL Fixed Thermostat (3390291)
- FAME FABRICS Smock, Female, Salmon, K72, XL (82962)
- CRESTWARE Turner, Slotted, Curved, 13 in. L (NY3)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Lobster Cracker (LCS)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- CRESTWARE Turner, Solid, Curved, 13 in. L (NY2)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- MERCER CUTLERY Turner, 6x3 (M18720)
- Crestware Cooking Utensils