Shop All Cooking Utensils
Crestware
Turner, Slotted, Curved, 13 in. L
Mfr # NY3
Zoro # G1838737
original price:
$2.05
2% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material High Heat Nylon
- Blade Length 4 in
- Blade Width 3 in
- Overall Length 12 1/2 in
Product Information
- Brand Crestware
- MFR # NY3
- Zoro # G1838737
- UPC # 710277620534
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4 in |
Blade Width | 3 in |
Overall Length | 12 1/2 in |
Handle Length | 8 1/2 in |
Details
Item | Turner |
Blade Style | Slotted |
Blade Material | High Heat Nylon |
Handle Color | Black |
Standards | NSF Certified |
Handle Material | Nylon |
Blade Edge | Curved |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Turner |
Maximum Temperature | 410 Degrees F |
Edge Style | Curved |
Design | Slotted |
Hanging Hole | No |
High-Heat Compatible | Yes |
Description
Turner, Blade Style Slotted, Blade Edge Curved, Blade Length 4 In., Blade Width 3 In., Overall Length 12-1/2 In., Handle Color Black, Blade Material High Heat Nylon, Handle Length 8-1/2 In., Handle Material High Heat Nylon, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Service Kit, Dispense Valve W/ Flw Cntrl (49936.0010)
- FRITOS 2.00 oz. Frito Hny BBQ, PK64 (44353)
- VINTIQUEWISE Rustic Wooden Round Handcrafted Holder Organizer for Flatware Utensil and Supplies, PK 3 (QI004046.3)
- VIELER INTERNATIONAL Piston, Gas , 200N, Radial (044.3235.40)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- CRESTWARE Turner, Slotted, Curved, 12-1/4 in. L (NY1)
- CRESTWARE Turner, Stainless Steel, 15 in. L (BUF10)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (16150)
- Crestware Cooking Utensils