Shop All Serving Utensils
Crestware
Tong, Stainless Steel, Heavy, 9-1/2 in. L
Mfr # HDT10
Zoro # G1838868
original price:
$4.49
62% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Height (In.) 1 1/2 in
Product Information
- Brand Crestware
- MFR # HDT10
- Zoro # G1838868
- UPC # 710277354101
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 9 1/2 in |
Overall Width (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Blade | No |
Gauge | Heavy |
Handle | No |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 9-1/2, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Gauge Heavy, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Guard, Evap Fan For - Part# Gla6001383 (GLA6001383)
- STANDARD KEIL Fan Switch For - Part# 2767-1012-3000 (2767-1012-3000)
- WINCO Two Third Size Pan Cover (SPSCTT)
- MARSHALL AIR Vt18 Autotoast Loader (148142)
- CRESTWARE Pastry Server, Stainless Steel, 11 in. L (BUF7)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- CRESTWARE Perforated Portion Controller, 8 oz. (SPO8P)
- VOLLRATH 3 oz Antimicrobial Spoodle Perforated Portion Spoon (62165)
- Crestware Serving Utensils