Shop All Peelers, Cutters and Slicers
Crestware
Tong, Green, 12 in. L, Stainless Steel
Mfr # CG12G
Zoro # G2456706
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Overall Height (In.) 1 in
- Overall Width (In.) 2 in
- Overall Length (In.) 12 in
- Blade No
Product Information
- Brand Crestware
- MFR # CG12G
- Zoro # G2456706
- UPC # 710277353272
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Height (In.) | 1 in |
Overall Width (In.) | 2 in |
Overall Length (In.) | 12 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Blade | No |
Color | Green |
Material | Stainless Steel |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 2, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, Black, Predrilled w Drain Hose Adapter (WMSP-B1Drl)
- KOLPAK SWEEP, DOOR (SNAP-IN) for Kolpak - Part# KLP53211-2565 (KLP53211-2565)
- TWIN CITY FAN & BLOWER Idler Pulley, #40411210 (40411210)
- FRYMASTER Probe Assembly (1065419SP)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- CRESTWARE Tong, Black, 13 in. L, Stainless Steel (BSFT12)
- CRESTWARE Peeler, Stainless Steel (PEL5K)
- CRESTWARE Peeler, Plastic, 7-1/4 in. W (KN09)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- KLEVER INNOVATIONS Klever Kutter™ Box Cutter (KCJ-1-R-SS)
- Crestware Peelers, Cutters and Slicers