Shop All Serving Utensils
Crestware
Tong, Clear, 9 in. L, Plastic
Mfr # PCT9CL
Zoro # G1838490
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dishwasher Safe No
- Color clear
- NSF Certified No
- Handle No
Product Information
- Brand Crestware
- MFR # PCT9CL
- Zoro # G1838490
- UPC # 710277353432
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Height (In.) | 2 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 2 in |
Details
Item | Salad Tongs |
Material | Plastic |
Dishwasher Safe | No |
Color | clear |
NSF Certified | No |
Handle | No |
Blade | No |
Product Type | Salad Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 9, Overall Width (In.) 2, Overall Height (In.) 2, Blade No, Handle No, Material Plastic, Color Clear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Clamp and Screw Kit for Blower Wheel (WE1X688)
- UNIWORLD Churro Plain Nozzle Adapter (UCM-NZ2)
- GARLAND Ignition Module (CK4533053)
- MONTEREY Monterey Whole Garlic Marinated Mushrooms 100 oz., PK3 (64813)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- CRESTWARE Ladle, 6 oz., 14 in. L (OPL06)
- CRESTWARE Kitchen Shears, Stainless Steel, 8 in. L (KN14)
- CRESTWARE Sharpening Steel, 12 in. L, Black (KN10)
- CRESTWARE Ladle, 4 oz., 3-1/2 in. L (CL04)
- WINCO 1 oz Black Disher No. 30 (ICD-30)
- Crestware Serving Utensils