Shop All Peelers, Cutters and Slicers
Crestware
Tong, Blue, 10 in. L, Stainless Steel
Mfr # CG10BL
Zoro # G2456767
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Color Blue
- Overall Width (In.) 1 1/2 in
- Blade No
- Material Stainless Steel
Product Information
- Brand Crestware
- MFR # CG10BL
- Zoro # G2456767
- UPC # 710277353241
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width (In.) | 1 1/2 in |
Overall Length (In.) | 10 in |
Overall Height (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Color | Blue |
Blade | No |
Material | Stainless Steel |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 10, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Halogen 20W Bulb (WB25X10019)
- WORLD HAND DRYER Pushbutton, Complete , World (185-K)
- IN-SINK-ERATOR Insinkerator H-HOT100C Instant Hot Water Dispenser; Stainless Steel & Chrome (H-HOT100C)
- WINCO 16 in Round Black Serving Tray (TRH-16K)
- CRESTWARE Disher, 4.66 oz., 9-1/4 in. L (DD06)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- CRESTWARE Utility Knife, Straight, 9 in. L, White (KN42)
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- CRESTWARE Tomato Slicer, 3/16 In W, Stainless Steel (SLT2)
- DEXTER RUSSELL Duo Edge Roast Slicer 12 In (13473)
- Crestware Peelers, Cutters and Slicers