Shop All Peelers, Cutters and Slicers
Crestware
Tomato Slicer, 1/4 In W, Stainless Steel
Mfr # SLT1
Zoro # G8018525
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cuts 9
- Cut Size 1/4 in
- Width 1/4 in
- Blade Length 8 1/2 in
- Handle Material Aluminum
Product Information
- Brand Crestware
- MFR # SLT1
- Zoro # G8018525
- UPC # 710277356426
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Cut Size | 1/4 in |
Width | 1/4 in |
Blade Length | 8 1/2 in |
Details
Item | Tomato Slicer |
Number of Cuts | 9 |
Handle Material | Aluminum |
Body Material | Stainless steel |
NSF Certified | No |
Material | Stainless Steel |
Product Type | Tomato Slicer |
Color | Green |
Number of Slices | 9 |
Description
Tomato Slicer, Blade Length 8 1/2 in, Cut Size 1/4 in, Color Green, Product Type Tomato Slicer, Material Stainless Steel, Number of Slices 9, Overall Width 1/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Slotted Spoon, 13 In (46976)
- FOLGERS Coffee, Filter, Decaf, PK4 (06122)
- WINCO 3 1/2 qt Induction Ready Stainless Steel Sauce Pan (SSSP-3)
- ALLPOINTS Burner (Nat/Lp) 4 Ci (241003)
- CRESTWARE Disher, 4 oz., 9-1/4 in. L (DD08)
- CRESTWARE Tong, Yellow, 12 in. L, Stainless Steel (CG12Y)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- CRESTWARE Peeling Knife, Straight, 2-3/4 in. L, White (KN01)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw (M22418YL)
- Crestware Peelers, Cutters and Slicers