Shop All Cookware
Crestware
Stock Pot w/Cover, 8 qt, 11 In., SS
Mfr # SSPOT08
Zoro # G7497962
original price:
$36.35
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 qt
- Capacity (Qt.) 8 qt
- Overall Length (In.) 10 in
- Overall Width (In.) 11 in
- Overall Height (In.) 7 3/4 in
Product Information
Dimensions
Overall Length (In.) | 10 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 7 3/4 in |
Inside Depth (In.) | 7 1/2 in |
Inside Dia. (In.) | 8 1/2 in |
Outside Dia. (In.) | 9 1/4 in |
Diameter | 10" |
Depth | 6.5" |
Overall Diameter | 9 1/4 in |
Overall Height | 7 1/2 in |
Description
Stock Pot, Gauge 1.5 mm, Overall Height 7 1/2 in, Compatible Pot Capacity 8 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 8 qt, Overall Diameter 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Sesame Breadsticks 2 Count, PK600 (10020)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- HATCO Lamp Socket (02.30.041.00)
- ALLPOINTS Hood Filter, Type6, Alum , 12X16 (8014102)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC8)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- CRESTWARE Stock Pot Cover, Aluminum (POTC08)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Aluminum (FRY10SH)
- TRAMONTINA PROFESSIONAL FRY PAN 8"" (80114/582)
- Crestware Cookware