Shop All Cookware
Crestware
Stock Pot w/Cover, 24 qt, 13-1/2 In., SS
Mfr # SSPOT24
Zoro # G7609926
original price:
$125.68
33% off
new price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 24 qt
- Overall Length (In.) 14 3/8 in
- Overall Width (In.) 13 1/2 in
- Overall Height (In.) 11 in
- Material Stainless Steel
Product Information
Dimensions
Overall Length (In.) | 14 3/8 in |
Overall Width (In.) | 13 1/2 in |
Overall Height (In.) | 11 in |
Inside Dia. (In.) | 12 5/8 in |
Outside Dia. (In.) | 13 3/8 in |
Inside Depth (In.) | 10 1/2 in |
Diameter | 13.9" |
Depth | 10.5" |
Overall Height | 11 in |
Overall Diameter | 13 1/4 in |
Details
Item | Stock Pot |
Capacity (Qt.) | 24 qt |
Material | Stainless Steel |
Handle Type | Stainless Steel |
Handle Color | silver |
Gauge | 1.5 mm |
Color | Stainless Steel |
Oven Safe | No |
Dishwasher Safe | No |
Bottom Material | Aluminum |
Compatible Pot Capacity | 24 qt |
NSF Certified | No |
Cover Included | Yes |
Body Material | Stainless Steel |
Description
Stock Pot, Gauge 1.5 mm, Overall Height 11 in, Compatible Pot Capacity 24 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 24 qt, Overall Diameter 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 115V (20-0892-9)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- SOUTHBEND Flow Regulator (PP-636)
- CRESTWARE Stock Pot Cover, Aluminum (POTC24)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. (FRY07AXH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Aluminum (FRY07SH)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- GALLAGHER Gallagher G692034 Porcelain Bullnose Insulator; White; Pack - 10 (195921)
- Crestware Cookware