Shop All Cookware
Crestware
Stock Pot Cover, Aluminum
Mfr # POTC50
Zoro # G7893173
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Handle Color silver
- Handle Type Aluminum
- For Use With POT50
- Outside Dia. (In.) 16 7/8 in
Product Information
Dimensions
Outside Dia. (In.) | 16 7/8 in |
Inside Dia. (In.) | 15 7/8 in |
Overall Diameter | 16 7/8 in |
Details
Item | Stock Pot Cover |
Material | Aluminum |
Handle Color | silver |
Handle Type | Aluminum |
For Use With | POT50 |
Gauge | 1.5 mm |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Body Material | Aluminum |
Compatible Pot Capacity | 50 qt |
Cover Included | Yes |
Description
Stock Pot Cover, Gauge 2 mm, Compatible Pot Capacity 50 qt, Handle Type Aluminum, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Cover, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity Not Applicable, Overall Diameter 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINS THERMOMETER, REF(-40/120F, BACK MOUNT) for Atkins - Part# DM120S (DM120S)
- ALLPOINTS Filter Hose - 5 Ft W/ 1/2" Fittings (321885)
- ALLPOINTS Remover, Graffiti , Spray Can (1431009)
- HENRY AND HENRY Henry And Henry Redi-Pak Red Raspberry Filling 2lbs, PK12 (10201797)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In. (FRY10AXH)
- CRESTWARE Sauce Pan w/Cool Grip, 1-1/2 qt., Aluminum (PAN1H)
- CRESTWARE Sauce Pan w/Cover, 7 qt, 8 In., SS (SSPAN7WC)
- CRESTWARE Sauce Pan, 10 qt, Aluminum (PAN10)
- CRESTWARE Stock Pot Cover, Aluminum (POTC08)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC10)
- CAMBRO 1/2 Size 8 in Clear Camwear® Food Pan (28CW135)
- Crestware Cookware