Shop All Flatware
Crestware
Steak Knife, 5 in. L, Plastic Handle, PK12
Mfr # SKJP
Zoro # G1891657
original price:
$15.95
5% off
new price: $15.15
/pk 12, $1.26/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5 in
- Type Plastic Handle
- Color Black
- Overall Length 5 in
Product Information
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Plastic Handle |
Color | Black |
Description
Steak Knife, Plastic Handle, Material Stainless Steel, Length 5 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork, White, Heavy, PK1000 (BWKFORKHWPPWIW)
- ALLPOINTS Checker, Thread - Standard (851227)
- MAXX COLD Door Spring Hinge (XGN650TN.14)
- BEVERAGE-AIR Relay Ti 9660 042 182 (302-350A)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (SIM812)
- CRESTWARE Flatware Dispenser, 4 Hole (CFD4)
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- HDS TRADING Hammered Stainless Steel Dinner Forks, Silver, 4PK (ZOR95970)
- Crestware Flatware