Shop All Flatware
Crestware
Steak Knife, 4-57/64 in. L, PK12
Mfr # SKPR2
Zoro # G2456091
product price: $7.19
/pk 12, $0.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 4 57/64 in
- Type Plastic Handle
- Color Black
- Product Type Steak Knife
Product Information
Dimensions
Length | 4 57/64 in |
Overall Length | 4 7/8 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Plastic Handle |
Color | Black |
Product Type | Steak Knife |
Description
Steak Knife, Plastic Handle, Material Stainless Steel, Length 4-57/64 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Thermostat (U03051220048)
- ENSURE Ensure Shake Chocolate 8 fl. oz. Bottles, PK24 (57231)
- ADVANCE TABCO Element, Hf, 120V 500W (SUP207)
- DART CONTAINER Cup, Foam, 12 Oz, We 40PK (DCC12J12)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- CRESTWARE Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (SIM812)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK36 (CON502)
- HAGERTY Flatware Silvr Dip16.9Oz (17245)
- Crestware Flatware