Shop All Flatware
Crestware
Steak Knife, 4-3/4 in. L, Wood Handle, PK12
Mfr # SKPW2
Zoro # G2456076
original price:
$11.64
21% off
new price: $9.19
/pk 12, $0.77/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Wood Handle
- Length 4 3/4 in
- Overall Length 4 3/4 in
Product Information
Dimensions
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Wood Handle |
Description
Steak Knife, Wood Handle, Material Stainless Steel, Length 4-3/4 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Salt Box - White Marble (SBX-W)
- MORGAN $TRIMEEZER (MMDT-1)
- ATTIAS OVEN CO Gear, Fiber (111)
- HATCO Warmer Element 120V 1100 W (R02-08-110D-00)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- BON CHEF Chambers, Oyster/Cocktail Fork, Mirror Finish, 18/10, 4.87" , set of 12 (S1108)
- Crestware Flatware