Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Plastic, Clear, 12 oz., PK12
Mfr # SB12CW
Zoro # G1838387
original price:
$29.48
65% off
new price: $10.15
/pk 12, $0.85/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cone Tip
- Size 12 oz
- Number of Compartments 1
- Material Plastic
- Color Clear
Product Information
- Brand Crestware
- MFR # SB12CW
- Zoro # G1838387
- UPC # 710277620619
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 12 oz |
Width (In.) | 2 3/4 in |
Height (In.) | 6 1/2 in |
Base Dia. (In.) | 2 3/4 in |
Top Dia. (In.) | 2 3/4 in |
Diameter | 2 3/4 in |
Opening Diameter | 2 3/4 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Number of Compartments | 1 |
Material | Plastic |
Color | Clear |
First In First Out Compatible | No |
Closeable | No |
Number of Tips | 1 |
NSF Certified | No |
Dishwasher Safe | No |
Description
Squeeze Bottle, Number of Compartments 1, Cone Tip, Package Quantity 12, Material Plastic, Color Clear, Size 12 oz., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Signal Light 1/2" Amber 250V (SEP90088)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- KNG Lg Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDL)
- PREMCO Latch For - Part# Pr102 (PR102)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Dredge w/o Handle, Stainless Steel (DRGSS)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 32 oz., PK12 (SB32CW)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- TABLECRAFT Sqz Bottle Clr, 3 Tiptop, 63mm, 24OZ, PK12 (12463C3)
- Crestware Condiment Dispensers