Shop All Baking Utensils
Crestware
Spoon Spatula, Silicone, 14 In
Mfr # PS14HS
Zoro # G2481897
original price:
$10.32
30% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Blade Material Silicone
- Overall Length 14 in
- Blade Size 4 in x 2 3/4 in
- Handle Color White/Red
Product Information
- Brand Crestware
- MFR # PS14HS
- Zoro # G2481897
- UPC # 710277356167
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 14 in |
Blade Size | 4 in x 2 3/4 in |
Handle Length | 10 in |
Details
Material | Silicone |
Blade Material | Silicone |
Handle Color | White/Red |
Heat Resistant | Yes |
Style | Spoon |
Handle Material | Silicone |
Item | Spoonula |
Product Type | Spoonula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spoonula, Overall Length 14 in, Product Type Spoonula, Handle Material Silicone, Handle Color White/Red, Blade Length 4 in, Blade Material Silicone, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOYCE CHEN Reusable Burnished Bamboo Chopsticks 5-Pair Set (J30-0041)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Unbleached White All-Purpose Flour 5lbs Bag, PK4 (1560C054)
- VULCAN HART Switch Board (00-960302-00001)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- CRESTWARE Paddle, Stainless Steel, 48 In (MP48)
- ISI Gourmet Whip 1 qt Cream Whipper (1703 01)
- Crestware Baking Utensils