Shop All Baking Utensils
Crestware
Spoon Spatula, Plastic, 9-1/2 In, PK12
Mfr # PS95S
Zoro # G8062022
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Style Spoon
- Handle Length 6 1/2 in
- Heat Resistant No
- Blade Size 3 3/4 in x 2 1/2 in
Product Information
- Brand Crestware
- MFR # PS95S
- Zoro # G8062022
- UPC # 710277356242
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 6 1/2 in |
Blade Size | 3 3/4 in x 2 1/2 in |
Overall Length | 9 1/2 in |
Details
Handle Material | Plastic |
Style | Spoon |
Heat Resistant | No |
Material | Plastic |
Handle Color | White |
Blade Material | Plastic |
Item | Spoonula |
Product Type | Spoonula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spoonula, Overall Length 9 1/2 in, Product Type Spoonula, Handle Material Plastic, Handle Color White, Blade Length 3 3/4 in, Blade Material Plastic, Blade Width 2 1/2 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 2/3 Size 4 in Steam Table Pan (SPTT4)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- STAR MANUFACTURING 1000W@104V-208V Htrtb Qtz (FB-198094)
- HEATCRAFT Evap Fan Motor, #25308701 (25308701)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Spoon Spatula, Silicone, 14 In (PS14HS)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- MONARCH Cheesecloth Bags UNBLEACHED 4436 (N060-4436-UB)
- Crestware Baking Utensils