Shop All Baking Utensils
Crestware
Spoon Spatula, Plastic, 16-1/2 In, PK12
Mfr # PS165S
Zoro # G6119057
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 1/2 in
- Style Spoon
- Handle Material Plastic
- Material Plastic
- Heat Resistant No
Product Information
- Brand Crestware
- MFR # PS165S
- Zoro # G6119057
- UPC # 710277356266
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 16 1/2 in |
Blade Size | 4 in x 2 3/4 in |
Handle Length | 11 1/2 in |
Details
Style | Spoon |
Item | Spoonula |
Handle Material | Plastic |
Material | Plastic |
Heat Resistant | No |
Blade Material | Plastic |
Handle Color | White |
Product Type | Spoonula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spoonula, Overall Length 16 1/2 in, Product Type Spoonula, Handle Material Plastic, Handle Color White, Blade Length 4 in, Blade Material Plastic, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Gasket Heater Natural Ps-2Xx (27934)
- CONTINENTAL MANUFACTURING Gasket, 23 1/8 in. x 25 1/4 in. (2-711)
- STAR MANUFACTURING Conveyor Belt (160028)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- CRESTWARE Whip, Stainless Steel, 24 In (FW24)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2078P)
- Crestware Baking Utensils