Shop All Baking Utensils
Crestware
Spoon Spatula, Plastic, 13-1/3 In, PK12
Mfr # PS135S
Zoro # G6211606
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/3 in
- Blade Size 4 3/4 in X 3 in
- Heat Resistant No
- Handle Color White
- Handle Material Plastic
Product Information
- Brand Crestware
- MFR # PS135S
- Zoro # G6211606
- UPC # 710277356259
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 13 1/3 in |
Blade Size | 4 3/4 in X 3 in |
Handle Length | 9 1/2 in |
Details
Heat Resistant | No |
Handle Color | White |
Handle Material | Plastic |
Style | Spoon |
Blade Material | Plastic |
Material | Plastic |
Item | Spoonula |
Product Type | Spoonula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spoonula, Overall Length 13 1/2 in, Product Type Spoonula, Handle Material Plastic, Handle Color White, Blade Length 4 3/4 in, Blade Material Plastic, Blade Width 3 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Bulb Halogen 120V 77708734 (00-961291-00001)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- PITCO Pressure Regulator (P6071551)
- KITCHENAID Classic Plus Onyx Black 4.5 qt 10 speed Stand Food Mixer (K45SSOB)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- Crestware Baking Utensils