Shop All Baking Utensils
Crestware
Spatula, Plastic, 9-1/2 In, PK12
Mfr # PS95
Zoro # G8145715
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Spoon
- Blade Size 3 3/4 in x 2 1/2 in
- Material Plastic
- Handle Length 6 1/2 in
- Handle Color White
Product Information
- Brand Crestware
- MFR # PS95
- Zoro # G8145715
- UPC # 710277356211
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Size | 3 3/4 in x 2 1/2 in |
Handle Length | 6 1/2 in |
Overall Length | 9 1/2 in |
Details
Style | Spoon |
Material | Plastic |
Handle Color | White |
Heat Resistant | No |
Blade Type | Flat |
Handle Material | Plastic |
Blade Material | Plastic |
Item | Spatula |
Product Type | Spatula |
NSF Certified | No |
Dishwasher Safe | No |
Description
Spatula, Overall Length 9 1/2 in, Product Type Spatula, Handle Material Plastic, Handle Color White, Blade Length 3 3/4 in, Blade Material Plastic, Blade Width 2 1/2 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Stainless Steel Fry Cutter (093123-006-BLCK)
- SCOTSMAN Nut Mount-Fan Blade (18-8752-11)
- FOLGERS Coffee, Classic Roast, 0.28 oz., PK96 (6685CT)
- T&S BRASS O-Ring, Plunger(Twist Waste) For - Part# Ts10389-45 (TS10389-45)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE Spoon Spatula, Silicone, 14 In (PS14HS)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- Crestware Baking Utensils