Shop All Cooking Utensils
Crestware
Spade, Black, 9 in. L
Mfr # SPAD
Zoro # G1838098
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Handle Material ABS Plastic
- Serving Utensil Capacity No Capacity
- Utensil Handle Color Black
- Utensil Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SPAD
- Zoro # G1838098
- UPC # 710277356020
- Country of Origin China
- Category Cooking Utensils
Dimensions
Utensil Length | 9 in |
Utensil Width | 3 in |
Details
Item | Ice Cream Spade |
Utensil Handle Material | ABS Plastic |
Serving Utensil Capacity | No Capacity |
Utensil Handle Color | Black |
Utensil Material | Stainless Steel |
Dishwasher Safe | Yes |
NSF Certified | No |
Utensil Color | Stainless Steel |
Material | Stainless Steel |
Coated Handle | No |
Head Design | Solid |
Product Type | Ice Cream Spade |
Description
Spade, Material Stainless Steel, Length 9 In., Width 3 In., Handle Material ABS Plastic, Handle Color Black, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Pilaster Alum, Standard, 36" (2722-0022-1151)
- CRETORS Flexible Conduit, Wires (2404)
- EAGLE GROUP Indicator Light (Amber) (302055)
- IMUSA USA GetAGrip 3QT Sauce Pan (MIR-A7972494M)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- CRESTWARE Turner, Slotted, Curved, 12-1/4 in. L (NY1)
- CRESTWARE Turner, Slotted, Straight, 13 in. L (NY6)
- CRESTWARE Lobster Cracker (LCS)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- CRESTWARE Turner, Solid, Curved, 13 in. L (NY2)
- WINCO 10 1/2 in Purple Spatula (PSH-10P)
- Crestware Cooking Utensils