Shop All Serving Utensils
Crestware
Slotted Spoon, Stainless Steel, 13 in. L
Mfr # SL13
Zoro # G1838186
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SL13
- Zoro # G1838186
- UPC # 710277363134
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Head Design | Slotted |
Product Type | Basting Spoon |
Coated Handle | No |
Description
Slotted Spoon, Material Stainless Steel, Length 13 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Water Filter (MSWF)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- BALLY REFRIGERATED BOXES Door Catch (031349)
- BERGEN INDUSTRIES Appliance Power Cord 4FT.4-Wire Clothes (D100404)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- CRESTWARE Lettuce Chopper, 1 In W, Aluminum (SLL1)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- Crestware Serving Utensils