Shop All Serving Utensils
Crestware
Slotted Spoon, Stainless Steel, 12 in. L
Mfr # BUF3
Zoro # G1839139
original price:
$8.44
35% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # BUF3
- Zoro # G1839139
- UPC # 710277310039
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 2 1/2 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Head Design | Slotted |
Product Type | Serving Spoon |
Finish | Polished |
Coated Handle | No |
Description
Slotted Spoon, Material Stainless Steel, Length 12 In., Width 2-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HOSE STAINLESS STEELW/FITING & LOCKCHU (AO3018HSS)
- MANITOWOC Control, Ice Thickness For - Part# 200802 (200802)
- ALLPOINTS Checker, Thread - Standard (851227)
- GOLD MEDAL Heat Element 120V, 1000W (49081)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- CRESTWARE Basting Spoon, Stainless Steel, 13 in. L (SD13)
- CRESTWARE Sharpening Steel, Diamond, 12 in. L (KN11)
- CRESTWARE Cake Server, White, 8 in. L (PHT22)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 16 in.L (HDT16X)
- Crestware Serving Utensils