Shop All Serving Utensils
Crestware
Sharpening Steel, 12 in. L, Black
Mfr # KN10
Zoro # G1892287
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Type Steel
- Handle Material Polypropylene
- Blade Length 12 in
- Overall Length 12 in
Product Information
- Brand Crestware
- MFR # KN10
- Zoro # G1892287
- UPC # 710277640297
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 12 in |
Overall Length | 12 in |
Length | 12 in |
Details
Description
Sharpening Steel, Steel, Length 12 In., Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ferrule, 3/8 Brass (1099122)
- SUE BEE 12 oz. Sue Bee Honey Bears, PK12 (40)
- T-FAL/WEAREVER Airbake Ultra Nonstick Plus Pizza Pan (4497)
- RATIONAL Pulse Generator For - Part# 40.00.404P (40.00.404P)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CRESTWARE French Fry Cutter, 1/2 In W, Metal (FFC12)
- CRESTWARE Tong, Stainless Steel, Extra Heavy (HDT10X)
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L (PHS13P)
- CRESTWARE Lettuce Chopper, 1 In W, Aluminum (SLL1)
- TABLECRAFT Icing Spatula, SS, Wht Plastic Handle, 10" (4210)
- Crestware Serving Utensils