Shop All Peelers, Cutters and Slicers
This Product is Discontinued
Crestware
Sharpening Steel, 10 in. L (Discontinued)
Mfr # CBS10
Zoro # G2456791
This Product is Discontinued
Key Features
- Length 10 in
- Application For Sharpening Knives
- Handle Material Plastic
- Sharpening Material Chrome Plated Steel
Product Information
- Brand Crestware
- MFR # CBS10
- Zoro # G2456791
- UPC # 710277331102
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 10 in |
Details
Item | Sharpening Steel |
Application | For Sharpening Knives |
Handle Material | Plastic |
Sharpening Material | Chrome Plated Steel |
Description
Sharpening Steel, Length 10 In., Sharpening Material Chrome Plated Steel, Handle Material Plastic, Application For Sharpening Knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.