Shop All Cookware
Crestware
Sauce Pot, 5 qt, Aluminum
Mfr # SAU5
Zoro # G6147513
original price:
$40.93
41% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 5 qt
- Material Aluminum
- Outside Dia. (In.) 8 5/8 in
- Handle Type Aluminum
- Gauge 4.2 mm
Product Information
Dimensions
Outside Dia. (In.) | 8 5/8 in |
Inside Dia. (In.) | 8 1/4 in |
Overall Diameter | 8 5/8 in |
Details
Item | Sauce Pot |
Capacity (Qt.) | 5 qt |
Material | Aluminum |
Handle Type | Aluminum |
Gauge | 4.2 mm |
Handle Color | silver |
Body Style | Straight |
Oven Safe | No |
Dishwasher Safe | No |
Body Material | Aluminum |
NSF Certified | Yes |
Handle Material | Aluminum |
Non-Stick | No |
Cover Included | No |
Description
Sauce Pot, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 4.2 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 5 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBERTS Sweet Rub O' Mine 6.5 Oz (SS02000-6)
- CHICAGO FAUCET STEM, COLD 1-RING for Chicago Faucet - Part# CGFT1-099XTJKABNF (CGFT1-099XTJKABNF)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- GOLD MEDAL Gold Meal Enriched Semolina No. 1 Flour 50lbs (16000-53162)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- CRESTWARE Fry Pan Handle, 12 and 14 In (GGHL)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- CRESTWARE Stock Pot Cover, Aluminum (POTC20)
- CRESTWARE Stock Pot, 80 qt, Aluminum (POT80)
- NUTRICHEF Lid For Nccw11Cof Cooking Pot (PRTNCCW11COFCPL)
- Crestware Cookware