Shop All Cookware
Crestware
Sauce Pan w/Cool Grip, 1-1/2 qt., Aluminum
Mfr # PAN1H
Zoro # G7461684
original price:
$33.17
55% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 1/2 qt
- Overall Depth (In.) 3 5/8 in
- Material Aluminum
- Gauge 2.5 mm
- Handle 5 3/8 in
Product Information
Dimensions
Overall Depth (In.) | 3 5/8 in |
Top Dia. (In.) | 5 3/4 in |
Outside Dia. (In.) | 6 in |
Overall Diameter | 6 in |
Cover Interior Diameter | 5 3/4 in |
Details
Description
Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 5 3/4 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 1.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Lid, Lever Black Tlxa Regular, #WC-5672-P (WC-5672-P)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Berry, 12 PK (G400494024)
- RSVP INTERNATIONAL Bamboo 6In App Fork - 50 Ct, 50PK (BOO-FRK)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Aluminum (FRY12SH)
- CRESTWARE Stock Pot w/Cover, 8 qt, 11 In., SS (SSPOT08)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- T-FAL/WEAREVER T-Fal 205616 11.5 in. Excite Non-Stick Fry Pan; Cherry Red (205616)
- Crestware Cookware