Shop All Flatware
Crestware
Salad Fork, 6 3/8 in L, Silver, PK36
Mfr # SHL206
Zoro # G5319457
product price: $24.55
/pk 36, $0.68/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Shelby
- Material Stainless Steel
- Product Type Salad Fork
- Stainless Steel Grade 18/0
- Overall Length 6 3/8 in
Product Information
Dimensions
Overall Length | 6 3/8 in |
Details
Item | Salad Fork |
Pattern | Shelby |
Material | Stainless Steel |
Product Type | Salad Fork |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 3/8 in, Pattern Shelby, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Probe (1906002)
- REVENT Relay Module (50254090)
- GE Fan Motor (WR60X10257)
- KNG XL Striped Baggy Cargo Chef Pants (1059XL)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- BON CHEF Viva Euro, Dinner Fork, Euro, Satin Finish, 18/10, 8.54" , set of 12 (S1406)
- Crestware Flatware