Shop All Food Containers
Crestware
Round Storage Container, White, 9 "D
Mfr # SQW8
Zoro # G2455988
original price:
$18.17
45% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 8
- Color White
- Load Capacity 8 qt.
- Overall Length (In.) 8 3/4 in
- Overall Width (In.) 8 3/4 in
Product Information
- Brand Crestware
- MFR # SQW8
- Zoro # G2455988
- UPC # 710277447612
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 8 3/4 in |
Overall Width (In.) | 8 3/4 in |
Overall Depth (In.) | 9 in |
Overall Length | 8 3/4 in |
Overall Height (In.) | 9 in |
Details
Capacity (Qt.) | 8 |
Color | White |
Load Capacity | 8 qt. |
Material | Polyethylene |
Item | Food Storage Container |
For Use With | Food |
Handle Color | White |
Handle | yes |
Type | Stackable |
Storage Container Style | Solid Walls, Solid Bottom |
Capacity | 8 qt |
Product Type | Food Storage Container |
Dishwasher Safe | No |
Microwaveable | No |
NSF Certified | No |
Includes Handle | Yes |
Freezer Safe | Yes |
Graduated | No |
Description
Round Storage Container, Stackable, Capacity (Qt.) 8, Overall Length (In.) 8-3/4, Overall Width (In.) 8-3/4, Overall Height (In.) 9, Overall Depth (In.) 9, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEHLS Gehl's Chili Sauce With Valves 80 oz., PK4 (G05038)
- ALLPOINTS Fryer Pucks (5/Pk) Pk (81498)
- SUNBERRY FARMS Cranberry Cocktail Juice 33.8 fl. oz., PK12 (004044-1)
- ZORO SELECT Souffle Cup 1 oz. White, Paper, Pk5000 (100-2050)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Round Storage Container, White, 2qt. (RCW2)
- ARAVEN INGREDIENT BIN WITH LID, GN1/3, 1.8G TRANSPARENT, 15 1/2" X 8" X 8" (09146)
- Crestware Food Containers