Shop All Food Containers
Crestware
Round Storage Container Lid, 7-1/2 "L
Mfr # RCWL24
Zoro # G2456146
original price:
$5.71
40% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length (In.) 7 1/2 in
- Material Polyethylene
- Overall Width (In.) 7 1/4 in
- Overall Depth (In.) 1/4 in
Product Information
- Brand Crestware
- MFR # RCWL24
- Zoro # G2456146
- UPC # 710277447476
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/4 in |
Overall Depth (In.) | 1/4 in |
Overall Length | 7 1/2 in |
Overall Height (In.) | 1/4 in |
Details
Color | White |
Material | Polyethylene |
Item | Container Lid |
For Use With | Food |
Type | Stackable |
Handle | No |
Lid Color | White |
Product Type | Container Lid |
Graduated | No |
Includes Handle | No |
Microwaveable | No |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | Yes |
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 7-1/2, Overall Width (In.) 7-1/4, Overall Height (In.) 1/4, Overall Depth (In.) 1/4, Color White, Handle No, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Switch; Flow Sensor Thermal Disp. 24 V Ac/Dc 15 Cm, #SWT03334 (SWT03334)
- BEVERAGE-AIR Motor - Fan - Axial, 115V 60Hz 9W 1800Rpm (501-186D-02)
- OHIO STONEWARE GAL WHT Crock Bristol (2429)
- ALLIANCE MOTOR 1/2 HP-1 PH 60HZ (431325P)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- CRESTWARE Round Storage Container, Clear, 18qt. (RCC18)
- PARTNERS BRAND Plastic Portion Cups, 2 oz., Clear, PK 2500 (PORT200)
- Crestware Food Containers