Shop All Food Containers
Crestware
Round Storage Container, Clear, 4 "D
Mfr # SQC2
Zoro # G2456058
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity (Qt.) 2
- Overall Length (In.) 7 1/4 in
- Load Capacity 2 qt.
- Material polycarbonate
Product Information
- Brand Crestware
- MFR # SQC2
- Zoro # G2456058
- UPC # 710277447506
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Overall Depth (In.) | 4 in |
Overall Length | 7 1/4 in |
Overall Height (In.) | 4 in |
Details
Color | Clear |
Capacity (Qt.) | 2 |
Load Capacity | 2 qt. |
Material | polycarbonate |
Item | Food Storage Container |
For Use With | Food |
Features | NSF STD |
Handle Color | Clear |
Handle | yes |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Stackable |
Capacity | 2 qt |
Product Type | Food Storage Container |
Microwaveable | No |
Includes Handle | Yes |
Dishwasher Safe | No |
NSF Certified | Yes |
Freezer Safe | Yes |
Graduated | No |
Description
Round Storage Container, Stackable, Capacity (Qt.) 2, Overall Length (In.) 7-1/4, Overall Width (In.) 7-1/4, Overall Height (In.) 4, Overall Depth (In.) 4, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HFA Handi-Foil Plastic Dome Lids For Aluminum Container, PK500 (2062DL-500)
- DIXIE Cup, Hot, Pathways, 12Oz, 25Ct 20PK (DXE2342WSCT)
- HATCO Selector Knob 1-1/2 D, Pointer (05.30.020.00)
- NUTELLA Nutella T7.7 Jar, PK12 (80221)
- CRESTWARE Round Storage Container, Clear, 2qt. (RCC2)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- CRESTWARE Round Storage Container Lid, 7-1/2 "L (RCWL24)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- CRESTWARE Square Storage Container Lid, Red (SQCL68)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- SOLO DART® MicroGourmet® SCCMN16, Plastic Food Containers, 500/Case (SCC MN16)
- Crestware Food Containers