Shop All Food Containers
Crestware
Round Storage Container, Clear, 2qt.
Mfr # RCC2
Zoro # G2456259
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity (Qt.) 2
- Load Capacity 2 qt.
- Overall Length (In.) 8 1/2 in
- Overall Width (In.) 7 1/4 in
Product Information
- Brand Crestware
- MFR # RCC2
- Zoro # G2456259
- UPC # 710277447315
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 8 1/2 in |
Overall Width (In.) | 7 1/4 in |
Overall Depth (In.) | 4 1/4 in |
Overall Length | 8 1/2 in |
Overall Height (In.) | 4 1/4 in |
Inside Dia. (In.) | 7 in |
Outside Dia. (In.) | 8 1/4 in |
Inside Diameter | 7 in |
Overall Diameter | 8 1/4 in |
Description
Round Storage Container, Stackable, Capacity (Qt.) 2, Overall Length (In.) 8-1/2, Overall Width (In.) 7-1/4, Overall Height (In.) 4-1/4, Overall Depth (In.) 4-1/4, Inside Dia. (In.) 7, Outside Dia. (In.) 8-1/4, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Front Hook Left Head Assembly (U06051471100)
- KATSURA CUTLERY Katsura Cutlery CKGA7G Japanese Premium AUS 10-67 Layers Damascus Steel 6.5 in. Chinese Cleaver Knife with G10 handle (CKGA7G)
- JACKSON Bearing, Rinse Arm (03120-004-12-13)
- HATCO Thermostat Control (02.01.049.00)
- CRESTWARE Round Storage Container Lid, 7-1/2 "L (RCWL24)
- CRESTWARE Round Storage Container Lid, Green (RCCL24)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- COMIDA Bagcraft Papercon EcoCraft Grease-Resistant Sandwich Bags (CO2449395)
- Crestware Food Containers