Shop All Food Containers
Crestware
Round Storage Container, Clear, 18qt.
Mfr # RCC18
Zoro # G1891830
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 18
- Color Clear
- Load Capacity 18 qt.
- Overall Length (In.) 13 1/2 in
- Overall Width (In.) 13 in
Product Information
- Brand Crestware
- MFR # RCC18
- Zoro # G1891830
- UPC # 710277447360
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 13 1/2 in |
Overall Width (In.) | 13 in |
Overall Depth (In.) | 15 in |
Overall Length | 13 1/2 in |
Overall Height (In.) | 15 in |
Inside Dia. (In.) | 12 in |
Outside Dia. (In.) | 13 1/2 in |
Inside Diameter | 12 in |
Overall Diameter | 13 1/2 in |
Description
Round Storage Container, Stackable, Capacity (Qt.) 18, Overall Length (In.) 13-1/2, Overall Width (In.) 13, Overall Height (In.) 15, Overall Depth (In.) 15, Inside Dia. (In.) 12, Outside Dia. (In.) 13-1/2, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Switch (2E-67005)
- ELECTROLUX Oven Control Board (5304510064)
- HOBART Orifice (50) (00-719951-00050)
- SCOTSMAN Water Shed (13-0871-01)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- CRESTWARE Round Storage Container, Clear, 12qt. (RCC12)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- CRESTWARE Food Box, Clear, 34 qt. (SBH9)
- CRESTWARE Food Box, Clear, 97 qt. (SBF12)
- CAMBRO Cover 2-4 Gr (452) For - Part# Sfc2452 (SFC2452)
- Crestware Food Containers