Shop All Bakeware
Crestware
Rolling Pin, Aluminum, 26 In
Mfr # RPA18
Zoro # G6069445
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Material Aluminum
- Barrel Length 18 in
- Barrel Dia. 4 in
- Overall Length 26 in
- Handle Material Aluminum
Product Information
Dimensions
Barrel Length | 18 in |
Barrel Dia. | 4 in |
Overall Length | 26 in |
Barrel Diameter | 4 in |
Details
Item | Rolling Pin |
Barrel Material | Aluminum |
Handle Material | Aluminum |
Non-Stick | No |
NSF Certified | No |
Product Type | Rolling Pin |
Description
Rolling Pin, Barrel Material Aluminum, Product Type Rolling Pin, Barrel Diameter 4 in, Barrel Length 18 in, Handle Material Aluminum, Non-Stick No, Overall Length 26 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Knife, Stainless Steel, 14 in. L (BUF6)
- ALLPOINTS Ceramic Hoodlight Socket (2531438)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 18" (405799)
- ALLPOINTS Brass Nipple 1/2" X 1-1/2" (263107)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- CRESTWARE Sheet Pan, 13 in W (SP913P)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- RACHAEL RAY Rachael Ray 47364 Rachael Ray Nonstick Bakeware Loaf Pan; 9 x 5 in. (47364)
- Crestware Bakeware