Shop All Food Service Storage & Transportation
Crestware
Rack Extender, 25-Compartments, For RBC25
Mfr # REC25
Zoro # G1939038
product price: $14.19
/ea
$14.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 25
- Material Plastic
- Overall Width 19 1/2 in
- Inside Length (In.) 18 1/4 in
Product Information
- Brand Crestware
- MFR # REC25
- Zoro # G1939038
- UPC # 710277440187
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Inside Length (In.) | 18 1/4 in |
Inside Rack Width (In.) | 18 1/4 in |
Inside Width (In.) | 18 1/4 in |
Exterior Length (In.) | 19 1/2 in |
Max. Glass Height (In.) | 1.5 in |
Overall Width (In.) | 19 1/2 in |
Max. Glass Diameter (In.) | 3.5 in |
Max. Cup Diameter (In.) | 3 1/2 in |
Outside Rack Height (In.) | 1.5 in |
Compartment Size (In.) | 3-1/2 x 3-1/2 |
Exterior Width (In.) | 19 1/2 in |
Peg Height (In.) | 1 1/2 in |
Overall Length (In.) | 19 1/2 in |
Inside Rack Length (In.) | 18 1/4 in |
Inside Rack Height (In.) | 1 1/2 in |
Overall Height (In.) | 1.5 in |
Overall Depth (In.) | 19.5 in |
Max. Cup Height (In.) | Adds 1-1/2 |
Inside Rack Width | 18 1/4 in |
Peg Height | 1 1/2 in |
Compartment Size | 3 1/2 x 3 1/2 in |
Inside Rack Length | 18 1/4 in |
Maximum Cup Diameter | 3 1/2 in |
Maximum Cup Height | 1 1/2 in |
Outside Rack Height | 1 1/2 in |
Exterior Length | 19 1/2 in |
Inside Rack Height | 1 1/2 in |
Inside Length | 18 1/4 in |
Exterior Width | 19 1/2 in |
Inside Width | 18 1/4 in |
Description
Glass Rack Extender, Material Plastic, Compartment Size 3 1/2 x 3 1/2 in, Exterior Length 19 1/2 in, Maximum Cup Height 1 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 3 1/2 in, For Use With Mfr. No. RBC25, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 1 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Glass Rack Extender, Color Gray, Number of Compartments 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Hi-Limit (CROWN-4914-2)
- FRYMASTER Fryer Skimmer (1247)
- BUNN Tip & Screen, Funnel (1037.0003)
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS (H723)
- CRESTWARE Glass Rack, 49-Compartments, For REC49 (RBC49)
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- CRESTWARE Flatware Rack, 1-Compartments, Plastic (RBPTO)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- CRESTWARE Rack Extender, 9-Compartments, For RBC9 (REC9)
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W (ABPR20C)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs Wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Wht (DWP-1W)
- Crestware Food Service Storage & Transportation