Shop All Serving Utensils
Crestware
Pro Slotted Basting Spoon, 11 in. L
Mfr # SLP11
Zoro # G1838159
original price:
$3.39
7% off
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SLP11
- Zoro # G1838159
- UPC # 710277363165
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Product Type | Basting Spoon |
Head Design | Slotted |
Description
Pro Slotted Basting Spoon, Material Stainless Steel, Length 11 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic, Color Black, 200, Napkin Dispenser (H4005TBKGR)
- SUNBERRY FARMS Apple Juice 100% 33.8 fl. oz., PK12 (004013-1)
- ZIPLOC Zipper Freezer Bags, 2 gal, 13" x 15", Clear, PK10, 10PK (665258)
- GOYA Goya Black Beans 110 oz., PK6 (2459)
- CRESTWARE Tomato Corer, PK2 (KC1)
- CRESTWARE Disher, 0.88 oz., 8 in. L (D40)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- CRESTWARE Ladle, 4 oz., 13 in. L (BUF9)
- CRESTWARE Sharpening Steel, Diamond, 12 in. L (KN11)
- CRESTWARE Perforated Portion Controller, 2 oz. (SPO2P)
- CAMBRO 9 in Clear Camwear® Tongs (TG9135)
- Crestware Serving Utensils