Shop All Serving Utensils
Crestware
Pro Perforated Basting Spoon, 15 in. L
Mfr # SPP15
Zoro # G1837967
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SPP15
- Zoro # G1837967
- UPC # 710277363240
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Perforated |
Product Type | Basting Spoon |
Description
Pro Perforated Basting Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Switch, Door (353782-00001)
- ALLPOINTS 74-1000 Rubber Compression Door Gasket Strip - 7/8" x 1/2" (741000)
- COMARK Immersion Probe - K Type For - Part# Cmrkatt50 (CMRKATT50)
- CUBEWARE Cubeware 24oz. Round Container Black Base With Clear Vented Lid, PK150 (CO-624B)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- CRESTWARE Disher, 4.66 oz., 11-1/2 in. L (D06)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- CRESTWARE Ladle, 4 oz., 15 in. L (OPL04)
- CRESTWARE Stainless Steel Pie Server, 10" x 2-1/2" (WHP62)
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- Crestware Serving Utensils