Shop All Serving Utensils
Crestware
Portion Controller, 6 oz., 14 in. L
Mfr # SPO6
Zoro # G1838028
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 6.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SPO6
- Zoro # G1838028
- UPC # 710277343037
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 14 in |
Utensil Width | 4 in |
Bowl Width | 4 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 6.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Stainless Steel |
Bowl Material | Stainless Steel |
Perforated/Solid | Solid |
Coated Handle | Yes |
Product Type | Portion Controller |
Description
Portion Controller, Capacity 6 oz., Material Stainless Steel, Length 14 In., Width 4 In., Handle Material ABS Plastic, Handle Color Black, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge Locking Nut (016663-45)
- ATOSA Hinge Lid Small Hole Washer (W0604021)
- DUNBAR Dunbar Regular Pack Diced Red Peppers 102 oz., PK6 (01014603060001)
- HOBART Shaft (00-064483)
- CRESTWARE Perforated Basting Spoon, 11-1/4 in. L (SP11)
- CRESTWARE Ladle, 3 oz., 3 in. L (CL03)
- CRESTWARE Basting Spoon, Stainless Steel, 13 in. L (SD13)
- CRESTWARE Slotted Spoon, Stainless Steel, 15 in. L (SL15)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- VOLLRATH Pom Tong, L 6 In (47106)
- Crestware Serving Utensils