Shop All Trays and Platters
Crestware
Platter, 9-5/8 x 8 In., Assorted, PK24
Mfr # BP51
Zoro # G7866896
product price: $221.99
/pk 24, $9.25/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 5/8 in
- Series Bay Point
- Width 8 in
- Height 1 in
- Color Blue, Orange, Rose, Sage, Teal, Yellow
Product Information
- Brand Crestware
- MFR # BP51
- Zoro # G7866896
- UPC # 710277104515
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 5/8 in |
Width | 8 in |
Height | 1 in |
Overall Length | 9 5/8 in |
Details
Item | Platter |
Series | Bay Point |
Color | Blue, Orange, Rose, Sage, Teal, Yellow |
Material | Vitrified Stoneware |
Handle Included | No |
NSF Certified | No |
Pattern | Bay |
Edge Style | Narrow Rim |
Description
Platter, Product Type Oval Platter, Color Blue, Orange, Rose, Sage, Teal, Yellow, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Finger Print/Glare Resistant, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 in, Overall Length 9 5/8 in, Overall Width 8 in, NSF Certified No, Pattern Bay, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Safety Valve Svc Kit (00-962067-0KIT1)
- POWERSOAK Pump Cover Plate For Metcraft (PUMPCOVER)
- MIDDLEBY Blower Wheel 9-7/8D X 2-1/8W 5/8 (3103902)
- FRYMASTER Pump/Motor Gasket (8160093)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- ELEGANT DESIGNS "Carpe Diem" 13.75" Round Wood Serving Tray with Handles (HG2013-GYC)
- Crestware Trays and Platters