Shop All Trays and Platters
Crestware
Platter, 8-3/8 x 6 In., Bone White, PK36
Mfr # RE54
Zoro # G7978661
product price: $153.99
/pk 36, $4.28/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 3/8 in
- Series Dover
- Height 1 1/8 in
- Color White
- Material Vitrified Stoneware
Product Information
- Brand Crestware
- MFR # RE54
- Zoro # G7978661
- UPC # 710277105543
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8 3/8 in |
Width | 6 in |
Height | 1 1/8 in |
Overall Length | 8 3/8 in |
Details
Item | Platter |
Series | Dover |
Color | White |
Material | Vitrified Stoneware |
Edge Style | Wide Rim Rolled |
Pattern | Dover |
NSF Certified | No |
Handle Included | No |
Description
Platter, Product Type Oval Platter, Color White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 1/8 in, Overall Length 8 3/8 in, Overall Width 6 in, NSF Certified No, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Gasket, Magnetic, Roll-In (1029118-13)
- DEXTER RUSSELL Net Knife W/Sheath 4 In (31431)
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 17", Blk, PR (800FG17-BK)
- WINCO Full Size 6 in Perforated Steam Table Pan (SPFP6)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 11-1/2 x 9-5/8 In., Brown, PK24 (SC52)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- Crestware Trays and Platters