Shop All Trays and Platters
Crestware
Platter, 11-1/2 x 9-5/8 In., Brown, PK24
Mfr # SC52
Zoro # G8149522
product price: $188.99
/pk 24, $7.87/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- Series Spice
- Height 1 5/8 in
- Color Brown Speckled with Brown Band
- Material Vitrified Stoneware
Product Information
- Brand Crestware
- MFR # SC52
- Zoro # G8149522
- UPC # 710277102528
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 1/2 in |
Width | 9 5/8 in |
Height | 1 5/8 in |
Overall Length | 11 1/2 in |
Details
Item | Platter |
Series | Spice |
Color | Brown Speckled with Brown Band |
Material | Vitrified Stoneware |
Pattern | Spice |
Edge Style | Narrow Rim |
Handle Included | No |
NSF Certified | No |
Description
Platter, Product Type Oval Platter, Color Brown, Diameter Not Applicable, Edge Style Narrow Rim, Features Dishwasher Safe, Oven and Microwave Safe, Handle Included No, Material Vitrified Stoneware, Overall Height 1 5/8 in, Overall Length 11 1/2 in, Overall Width 9 5/8 in, NSF Certified No, Pattern Spice, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (6680)
- WARING COMMERCIAL Immersion Blender, 60 Qt (WSB55)
- BEVERAGE-AIR Air Sen-Danfoss, S1, 3-Pl, 2M (515-335D-02)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- ELK STUDIO Union Hotel Tray (TRAY090)
- Crestware Trays and Platters