Shop All Serving Plates and Bowls
Crestware
Plate, 7-1/2", Ceramic Bone White PK36
Mfr # CM43
Zoro # G7901695
product price: $65.29
/pk 36, $1.81/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Dia. (In.) 7 1/2 in
- Overall Length (In.) 7 1/2 in
- Color Bone White
- Overall Width (In.) 7 1/2 in
Product Information
- Brand Crestware
- MFR # CM43
- Zoro # G7901695
- UPC # 710277101439
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 1/2 in |
Overall Length (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Bone White, Diameter 7 1/2 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUES HOG Bbq Sauce Orgnal Bh 64Oz (CP90773.06)
- CRYSTAL LIGHT Crystal Light On The Go Sunrise Beverage Mix, PK120 (10043000005047)
- CARLISLE FOODSERVICE Colander, Aluminum, 16 qt., PK6 (60280)
- HUBBELL LIGHTING Plug-2P3W20A250Vac (320P6W)
- CRESTWARE Plate, 9-5/8", Ceramic Bone White PK24 (RE45)
- CRESTWARE Plate, 9", Ceramic Bright White PK24 (AL44)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (CM31)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (RE44)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP12)
- CRESTWARE Plate, 12", Ceramic Bone White PK12 (RE49)
- RSVP INTERNATIONAL Olive Wood Serving Board (OW-BRD)
- Crestware Serving Plates and Bowls