Shop All Serving Plates and Bowls
Crestware
Plate, 10-3/8", Ceramic Bright White PK12
Mfr # ALR46
Zoro # G8143371
original price:
$81.99
30% off
new price: $56.59
/pk 12, $4.72/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Rolled Edge
- Dia. (In.) 10 3/8 in
- Overall Length (In.) 10 3/8 in
- Overall Width (In.) 10 3/8 in
- Color Bright White
Product Information
- Brand Crestware
- MFR # ALR46
- Zoro # G8143371
- UPC # 710277107790
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 10 3/8 in |
Overall Length (In.) | 10 3/8 in |
Overall Width (In.) | 10 3/8 in |
Overall Height (In.) | 1 in |
Details
Item | Plate |
Type | Alpine White Rolled Edge |
Color | Bright White |
Material | Ceramic |
Product Type | Plate |
Description
Plate, Overall Height 1 in, Product Type Plate, Color Alpine White, Diameter 10 3/8 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Alpine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- LAWRENCE FOODS Lawrence Foods Pure Grape Jelly #10 Can, PK6 (117606)
- SOUTHBEND Knob, Long Shaft, C, Oven Thermostat (1186683)
- DEXTER RUSSELL Tri Stone Sharpening System (07946)
- CRESTWARE Rimmed Bowl, 15 oz., Ceramic Bright White PK12 (AL62)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Bright White PK36 (FR12)
- CRESTWARE Rimmed Soup Bowl, 12 oz., Ceramic Bone White PK24 (CM61)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- Crestware Serving Plates and Bowls