Shop All Peelers, Cutters and Slicers
Crestware
Pizza Cutter Wheel, Wood, 4 in. W
Mfr # WHPC4
Zoro # G1837836
original price:
$12.85
52% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cuts 99
- Handle Material Wood
- Width 4 in
- Blade Length 4 in
- Body Material Stainless steel
Product Information
- Brand Crestware
- MFR # WHPC4
- Zoro # G1837836
- UPC # 710277204109
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Width | 4 in |
Blade Length | 4 in |
Blade Diameter | 4 in |
Details
Item | Pizza Cutter Wheel |
Number of Cuts | 99 |
Handle Material | Wood |
Body Material | Stainless steel |
NSF Certified | No |
Product Type | Pizza Cutter Wheel |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Number of Cuts 99, Width 4 In., Body Material Stainless Steel, Handle Material Wood, Blade Length 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Food Display Case w/ Front/Back Hinge Doors & 2 Trays (400425)
- ALLPOINTS Burner (Nat/Lp) 5 Ci (241005)
- MEPRA Mepra 105022003 Serving Set Fork Spoon & Ladle - Arte - 3 Piece (105022003)
- ALLIANCE BELT V-67INCH W/INSTR (M401182P)
- CRESTWARE Disher, 1.75 oz., 10 in. L (DSS24)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Disher, 1.25 oz., 10 in. L (DSS30)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- Crestware Peelers, Cutters and Slicers