Shop All Serving Utensils
Crestware
Perforated Portion Controller, 4 oz.
Mfr # SPO4P
Zoro # G1838037
original price:
$2.84
15% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SPO4P
- Zoro # G1838037
- UPC # 710277343075
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 1/2 in |
Bowl Width | 3 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Green |
Utensil Handle Color | Green |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | Yes |
Product Type | Portion Controller |
Perforated/Solid | Perforated |
Bowl Material | Stainless Steel |
Description
Perforated Portion Controller, Capacity 4 oz., Material Stainless Steel, Length 13-1/2 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Green, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN DECANTER, STANDARD (BUN424000101)
- LIFE SAVERS Lifesavers Hard Candy Five Flavor Stand Up Pouch 50 oz., PK6 (402602)
- IMPERIAL COOKING EQUIPMENT Male Elbow (30292)
- DORMONT Water Hose - 1/2" X 48" (W50BPH48)
- CRESTWARE Pro Slotted Basting Spoon, 15 in. L (SLP15)
- CRESTWARE Portion Controller, 4 oz., 13-1/2 in. L (SPO4)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- CRESTWARE Basting Spoon, Stainless Steel, 13 in. L (SD13)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- CRESTWARE Slotted Spoon, Stainless Steel, 11-1/2in.L (SL11)
- VOLLRATH 6 oz Ladle (4980610)
- Crestware Serving Utensils