Shop All Serving Utensils
Crestware
Perforated Portion Controller, 3 oz.
Mfr # SPO3P
Zoro # G1838055
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 3.00 oz
- Utensil Material Stainless Steel
- Handle Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # SPO3P
- Zoro # G1838055
- UPC # 710277343068
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 in |
Bowl Width | 3 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 3.00 oz |
Utensil Material | Stainless Steel |
Handle Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Ivory |
NSF Certified | No |
Utensil Color | Stainless Steel |
Bowl Material | Stainless Steel |
Perforated/Solid | Perforated |
Product Type | Portion Controller |
Coated Handle | Yes |
Description
Perforated Portion Controller, Capacity 3 oz., Material Stainless Steel, Length 13-1/2 In., Width 3 In., Handle Material ABS Plastic, Handle Color Ivory, Color Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES 1/2 Strainer Ball Valve Npt (41062.00)
- STANTON TRADING Lid for 80 Qt Aluminum Stock Pot (ASTPL80)
- KIND KIND Bar, Dark Chocolate Chunk, 12 PK (18082)
- VOLLRATH Full Size Wear-Ever 12 Gauge Aluminum Sheet Pan (5315)
- CRESTWARE Fine Grater, Plastic, 13 in. W (KN200)
- CRESTWARE Tomato Corer, PK2 (KC1)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- CRESTWARE Pro Slotted Basting Spoon, 15 in. L (SLP15)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- Crestware Serving Utensils