Shop All Food Service Storage & Transportation
Crestware
Pan Rack, Aluminum, 20 Slots
Mfr # ABPR20
Zoro # G6181971
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 20
- Height 69 in
- Material Aluminum
- Overall Width 20 in
- Depth 30 in
Product Information
- Brand Crestware
- MFR # ABPR20
- Zoro # G6181971
- UPC # 710277531007
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Overall Width | 20 in |
Depth | 30 in |
Pan Size | 18 x 26 in |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size |
Details
Item | Pan Rack |
Number of Slots | 20 |
Material | Aluminum |
Distance Between Shelves | 3 in |
Brake | Yes |
Caster Type | 5 in |
Product Type | Pan Rack |
NSF Certified | No |
Includes Top | No |
Nesting | No |
Description
Pan Rack, Nesting No, Overall Height 69 in, Brake Yes, Overall Width 20 in, Product Type Pan Rack, Caster Type (4) Swivel Caster with Brake, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Bulb Clamps (Pkg Of 6) Pk (XNC2X40)
- MANITOWOC ICE Coil Danfoss 120 Volt 60Hz (000005156)
- ALLIANCE HOSE SPLY CHEMICAL UW60 (F150469)
- MIDDLEBY MARSHALL MOTOR 208-240 VAC50/60 HZ for Middleby Marshall - Part# 70231 (70231)
- CRESTWARE Flatware Rack, Open Cup, 1-Compartments (RBOC)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- CRESTWARE Flatware Rack, 1-Compartments, Plastic (RBPTO)
- CRESTWARE Glass Rack, 25-Compartments, For REC25 (RBC25)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- Crestware Food Service Storage & Transportation