Shop All Food Service Storage & Transportation
Crestware
Pan Rack, Aluminum, 10-Slot, 38in. H
Mfr # ABPR10
Zoro # G0297967
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Number of Slots 10
- Height 38 in
- Load Capacity 250 lb
- Width 18 in
Product Information
- Brand Crestware
- MFR # ABPR10
- Zoro # G0297967
- UPC # 710277531199
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 38 in |
Width | 18 in |
Overall Width | 20 in |
Depth | 26 in |
Pan Size | 18 x 26 in |
Size | Half Size |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Compatible Sheet Pan Size | Full Size |
Details
Item | Pan Rack |
Color | Metallic |
Number of Slots | 10 |
Load Capacity | 250 lb |
Material | Aluminum |
Distance Between Shelves | 3 in |
Construction | Aluminum |
Caster Type | 5 in |
Shelf Capacity | 25 lb |
Brake | Yes |
Product Type | Pan Rack |
Nesting | No |
Includes Top | No |
NSF Certified | No |
Description
Pan Rack, Nesting No, Load Capacity 250 lb, Overall Height 38 in, Brake Yes, Overall Width 20 in, Product Type Pan Rack, Caster Type (4) Swivel Caster with Brake, Color Metallic, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 10, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified No, Size Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Water Timer Auto 3 Dial (R675CT)
- WINCO 6 in Dough Scraper (DSC-2)
- HATCO Rack Coupling With Spring Kit (R04.24.357.00)
- APW Thermostat K, 1/4 X 5-3/16, 12 (60320)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- CRESTWARE Glass Rack, 20-Compartments, For REC20 (RBC20)
- CRESTWARE Flatware Rack, Open Cup, 1-Compartments (RBOC)
- CRESTWARE Flatware Basket, Plastic, 8-Compartments (FWB8)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- CRESTWARE Glass Rack, 9-Compartments, For REC9 (RBC9)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- Crestware Food Service Storage & Transportation