Shop All Serving Plates and Bowls
Crestware
Nappie Bowl, 46 oz., Ceramic Bone White PK12
Mfr # CM37
Zoro # G8247181
original price:
$88.12
5% off
new price: $83.29
/pk 12, $6.94/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Capacity 46 oz
- Overall Height 2 3/4 in
- Diameter 8 1/4 in
- Color Bone White
Product Information
- Brand Crestware
- MFR # CM37
- Zoro # G8247181
- UPC # 710277101378
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 3/4 in |
Diameter | 8 1/4 in |
Details
Item | Nappie Bowl |
Type | Dover Narrow Rim |
Capacity | 46 oz |
Color | Bone White |
Material | Ceramic |
Pattern | Dover |
Edge Style | Narrow Rim |
Description
Nappie Bowl, Color Bone White, Diameter 8 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/4 in, Product Type Nappie Bowl, Capacity 46 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Transformer, V/F Dual, 100/120V, 12/24V (8074978)
- VULCAN HART Door Spring (412014-00002)
- T&S BRASS OVERFLOW CAP W/ SEALING WASHER (WASTE DRAINS) (012640-45)
- CARTER HOFFMANN Switch, On/Off Black Rocker (LTILA54-6SBLRCNBL/125)
- CRESTWARE Plate, 5-1/2", Ceramic Bone White PK36 (CM41)
- CRESTWARE Nappie Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK36 (SC33)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- CRESTWARE Plate, 6-3/8", Ceramic Bone White PK36 (CM42)
- CRESTWARE Plate, 7-1/2", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36 (BP43)
- CRESTWARE Onion Soup Crock, 10 oz., Ceramic Caramel PK36 (CM4OSC)
- TABLECRAFT Taco Taxi, 2-3 Tacos, Stampled (TRSP23)
- Crestware Serving Plates and Bowls