Shop All Serving Plates and Bowls
Crestware
Nappie Bowl, 12 oz., Ceramic Brown Speckled w/Double Band PK36
Mfr # SC33
Zoro # G8153223
original price:
$95.99
13% off
new price: $83.25
/pk 36, $2.31/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spice China
- Capacity 12 oz
- Overall Height 2.125 in
- Diameter 5.625 in
- Color Brown Speckle
Product Information
- Brand Crestware
- MFR # SC33
- Zoro # G8153223
- UPC # 710277102337
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.125 in |
Diameter | 5.625 in |
Details
Item | Nappie Bowl |
Type | Spice China |
Capacity | 12 oz |
Color | Brown Speckle |
Material | Ceramic |
Description
Nappie Bowl, Color Brown Speckle, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Nappie Bowl, Capacity 12 oz, Material Ceramic, Pattern Spice, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Door, Insp Blowmolded Sdu 2Pk (PB502237)
- SWEETN LOW Sugar Substitute Packets, 4PK (SMU50150CT)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Corn Flour 25lbs (6007B25)
- SWIMWAYS POOL FLOAT SPRING MAT (6038947)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- CRESTWARE Plate, 6-3/8", Ceramic Bone White PK36 (CM42)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- CRESTWARE Plate, 5-1/2", Ceramic Bright White PK36 (ALR41)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CRESTWARE Plate, 12", Ceramic Bright White PK12 (ALR47)
- TABLE 12 16-Piece Natural White Coupe Dinnerware Set, Service for 4 (TD16Y40W)
- Crestware Serving Plates and Bowls